Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lewatit C267 Ion Exchange Resin (Research Grade/Certified), Fisher Chemical
Click to view available options
Quantity:
500 g
Packaging:
Poly Bottle
Specifications
Physical Form | Solid |
Ion Exchange Capacity | 0.55 mEq/mL min., 1.55mEq/g min. |
Mesh Size | 16 to 50 Mesh |
Packaging | Poly Bottle |
Density | 1.2g/cm³ (300 g/L min. Active Work Density) |
Color | Brown/Red |
Quantity | 500 g |
Grade | Certified |
Chemical Name or Material | Rexyn™ I-300 (H-OH) Beads, Research Grade |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction