Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Black Stallion™ 22 oz. PBI High Temperature Gloves - 23 in.
Click to view available options
Hand:
Specific
Description
- Constructed of 22 oz. PBI with wool lining
- 23 in. cuff extends protection past the wrist for additional thermal protection
Specifications
Color | Natural |
Hand | Specific |
Material | PBI |
Glove Cuff Style | Open |
Liner Material | Wool |
Series | 123 |
Yarn Weight | 22 oz. |
Length (English) | 23 in. |
Length (Metric) | 58.4 cm |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction