Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Reusable Attention Label
SDP

Attention Label with non-binding adhesive, which allows the label to be removed easily.

Supplier:  Desco™ 06730

Catalog No. 18-688-004


Add to Cart

Description

Description

  • ESD Susceptibility Symbol (RS-471) identifies the contents of the packaging as ESD susceptible
  • Reusable
  • Non-binding adhesive will allow the label to be removed and leaving little or no residue
  • Core: 3 in.
Specifications

Specifications

Not Autoclavable
Yellow
Non-sterile
Packages that are ESD susceptible
500/Roll
Removable
Paper
Attention: Observe Precautions for Handling Electrostatic Sensitive Devices
Yes
2 x 2 in. (50.5 x 50.8 mm)
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit