Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Respiratory Hygiene Station U-Tub Wipe, Mask, Tissue
Poltex™ Respiratory Hygiene Station holds two boxes of masks (child mask/adult mask or any combination), one large box of tissue or two half-size boxes, and one 8.5 x 11 in. sign.
$223.00 - $448.00
Specifications
For Use With (Equipment) | General hygiene products |
---|---|
Product Type | Respiratory Hygiene Station |
Alert:
Consumables shown for demonstration purposes only and are not included with the product.
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
22-000-501
|
Poltex
RESPUCT |
Countertop |
Each for $295.00
|
|
|||||
22-000-502
|
Poltex
RESPUS |
Stand |
Each for $448.00
|
|
|||||
22-000-503
|
Poltex
RESPUW |
Wall |
Each for $223.00
|
|
|||||
Description
- Far left compartment fits many sizes of wipe tubs (up to 5.1 in. diameter), or a bottle of hand sanitizer.
- Print your own sign.
- Choose from:
- Free-standing: Comes with 1/2 in. thick acrylic stand with non-slip rubber bumpons
- Wall mount: Sign holder mounts to wall, then station mounts to sign holder
- Countertop : Comes with 1/2 in. thick acrylic countertop base with non-slip rubber bumpons
Specifications
General hygiene products | |
Respiratory Hygiene Station |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title