Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Resistance Units
Resistance Units are useful for physics classroom demonstrations or experiments in electricity and electronics laboratories.
$11.50
Specifications
Product Type | Resistance Unit |
---|---|
Grade | 5 to 12 |
Age | 10 to 18 |
For Use With (Application) | Physics Classroom Demonstrations or Experiments |
Material | Plastic |
Description
- Encased in an easy to use plastic enclosure
- Easy to connect to other resistance units or circuit elements via connecting leads (not included)
- Can be used with both 4 mm stackable plug leads, or as an ordinary screw terminal (spade type)
- Overall dimensions: 5 x 5 x 4 cm
- Max Voltage: 3 V
Specifications
Resistance Unit | |
10 to 18 | |
Plastic |
5 to 12 | |
Physics Classroom Demonstrations or Experiments | |
5 x 5 x 4 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title