Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ambu™ Res-Cue Key™
Transparent plastic allows the victim's response to be seen
Specifications
Material | Polyethylene |
---|---|
Case Material | Nylon |
For Use With (Application) | Emergency resuscitation techniques, mouth-to-mouth, CPR procedures |
Catalog Number | Mfr. No. | Color | Product Type | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Product Type | Includes | Price | Quantity & Availability | |||
18-999-297B
![]() |
Ambu™
248201103 |
Blue | Res-Cue Key™ Standard Woven Pack | Card sized instruction guide and basic CPR techniques |
Each for $21.75
|
N/A |
18-999-297C
![]() |
Ambu™
248201104 |
Red | Res-Cue Key™ Standard Woven Pack | Card sized instruction guide and basic CPR techniques |
Each for $21.75
|
N/A |
Description
Transparent plastic allows the victim's response to be seenEasy-to-use and inexpensive barrier that prevents mouth-to-mouth contact and the possibility of cross contamination. Includes a card-sized instruction guide and basic CPR techniques. Available in six colors.
- Suitable for both adults and children
- Elastic ear bands fit over victim's ears to keep mask in place
- Allows standard mouth-to-mouth and mouth-to-nose techniques to be used without modification
- One-way valve prevents contamination of the outer surface of mask
Specifications
Polyethylene | |
Nylon | |
Emergency resuscitation techniques, mouth-to-mouth, CPR procedures |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title