Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Laxco™ Replacement Microscope Halogen Bulb
Replacement halogen lightbulbs bulbs for Laxco microscopes
Specifications
Type | Light Bulb |
---|---|
Bulb Type | Halogen |
For Use With (Equipment) | Microscopes |
Height (Metric) | 2.5 cm |
Length (Metric) | 2.5 cm |
Catalog Number | Mfr. No. | Voltage | Wattage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Wattage | Price | Quantity & Availability | ||||
LG412V20W
|
Laxco™
MPLG412V20W |
12 V | 20 w | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
LG46V20W
|
Laxco™
MPLG46V20W |
6 V | 20 w | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
MR1112V15W
|
Laxco™
MPMR1112V15W |
12 V | 15 w | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Specifications
Light Bulb | |
Microscopes | |
2.5 cm |
Halogen | |
2.5 cm | |
2.5 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title