Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Replacement Gl-45 Drip Ring
Click to view available options
Drip Ring; Material: Polypropylene; Closure Size: GL 45
Description
- Replacement pouring/drip rings for GL45 Media Bottles
- Fits all brands of Glass Media Bottles with GL45 Caps
- Color: Blue
Specifications
Closure Material | Polypropylene |
Closure Size | GL 45 |
For Use With (Equipment) | With Media Bottles Needing GL 45 |
Product Type | Bottle Cap |
Color | Blue |
Material | Polypropylene |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Autoclavable |
Disposable | Reusable |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction