Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Reichert™ USG-Chek Digital Handheld Refractometer
Urine specific gravity refractometer suited for medical clinic
Supplier: Reichert™ 13940019
Includes: 2 AAA batteries
Description
- Delivers fast and accurate hydration measurement in athletics, particularly wrestling
- More accurate than hydrometers and test strips
- Easy to operate and provides quick results
- 5-digit full view LCD screen displays all pertinent measurement data in one view
- For over 10000 measurements with no reading errors
- Has automatic shutdown feature that preserves battery life
- Ratings: IP65 Dustproof / Water Resistant
- No need to place sample near face while measuring
- Safe and convenient measurement
- Prism material: Glass
Ideal for use with sports hydration: wrestling, track and field and team sports
Certifications
CE marked
Compliance
RoHS, WEEE
Warranty and Services
One Year
Specifications
1 to 1.04 | |
0.005 | |
IP65, RoHS, WEEE, CE | |
100 g |
Water | |
2 AAA Batteries | |
3.5 oz. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction