Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Scigen Refreshing Hand Sanitizer Gel
Designed specifically to protect you against 99.9% of germs and bacteria. Formulated with beauty grade ingredients, so your hands will feel smooth and hydrated every time.
Specifications
Product Type | Hand Sanitizer Gel |
---|---|
Color | Clear |
Certifications/Compliance | FDA Approved Formula |
For Use With (Application) | For external/topical use only |
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Price | Quantity & Availability | |||||
23-730-627
|
Scigen
4530 |
8 oz. |
Case of 16 for $173.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Cruelty Free
- Silicone and Paraben Free
- Synthetic Fragrance Free
Specifications
Hand Sanitizer Gel | |
Clear | |
FDA Approved Formula | |
For external/topical use only |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title