Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Red Kap™ Men's Denim Bib Overall
Click to view available options
Size:
32 x 30 in.
32 x 32 in.
Description
- Primary Closure: Button
- Wash Care: Home Wash
- Fabric: 11.75 oz. Denim
- Blend: 100% Cotton
- Finish: Sanforized
- Closure: Traditional buttonfly
- Pocket: Captive flap on bib pocket with snap closure, bartacked pencil stall, two front pockets, two patch hip pockets, tool/rule pocket on right leg and hammer loop on left leg
- Bib pocket with flap and snap closure and leatherette logo patch
- Two front pockets and two patch hip pockets
- Rule pocket on right leg and hammer loop on left leg
- Heavy duty non-corrosive hardware and buttons
- Deluxe diamond back construction
- Side vent openings with button/button hole closure
- Country of Origin: Imported, Imported Fabric
- Fit Details: Full seat and thigh with straight leg opening.
- Gender: Male
- Materials: Denim, Cotton
- Brand: Red Kap™
Specifications
Closure Type | Button Fly |
Color | Indigo |
Material | Denim Cotton |
Seam Type | Triple-stitched |
Size | 32 x 30 in. |
For Use With (Application) | Multitasking workwear |
Length (English) Inseam | 30 in. |
Length (Metric) Inseam | 76.2 cm |
No. of Pockets | 3 |
Size (English) Chest | 36 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction