Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Reax Control
Heidolph™ Reax Control gives a smooth, equal dispersion even with high viscosity media or solids out of solution
Supplier: Heidolph™ 036130020
Description
- The strong 5-mm vibration orbit yields the best results even with high viscosity media or solids out of solution and quickly gives a smooth and even dispersion
- Continuous mode: the unit performs a permanent vibration motion
- Automatic mode: the unit will start once a vessel is pressed to the plate and will stop automatically once this pressure is released
- Fast and dependable mixing results due to high vibration frequency rates - up to 2,500 rpm
- Plate for 20-mm diameter test tubes is included as a standard
- Test tube tray for flasks up to 50-mm diameter is available as an optional, additional accessory
- Analog dial speed control with accurate rpm numbers setting
- Improve results with the electronic speed control that provides constant rpm output even at very low speed and under changing loads
Specifications
2500 rpm | |
Analog Dial Speed Control | |
Plate for 20 mm Test Tubes | |
Automatic, Continuous |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction