Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ready America™ Gel Pad Fastener Kit

Used for flat-bottomed equipment weighing less than 25 lb.
Supplier: Ready America™ RDG141
Description
Kit contains:
- Four two-sided fasteners: 1 x 1 in. (2.54 x 2.54cm)
- Two surface prep pads
- Instructions
Specifications
Clear | |
Four 1 x 1 in. two-sided fasteners, two surface prep pads instructions | |
Gel Pad Seismic Fastener |
Flat bottomed equipment weighing less than 25 lb. | |
1 Ea. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title