Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva™ Whatman™ RC55 Regenerated Cellulose (Cellulose Acetate) Filtration Membranes
Whatman™ RC55 Regenerated Cellulose Filtration Membranes provide broad chemical compatibility and can be used with aqueous solutions or organic solvents. With low extractable and low binding properties they are ideal for sample preparation/mobile filtration in HPLC and with protein-containing solutions.
Supplier: Cytiva™ 10410272
Description
- Product Type: Filtration Membrane
- Grade: RC55
- Material: Regenerated Cellulose (Cellulose Acetate)
- Shape: Circular
- Membrane diameter: 50 mm
- Pore Size: 0.45 μm
- Quantity: 100 Pk.
Specifications
Single-use | |
0.45 μm | |
RC55 | |
100Pack | |
Circular | |
2 in. | |
50 mm |
Regenerated Cellulose | |
Non-sterile | |
RC55 | |
100 Pk. | |
Filtration Membrane | |
50 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction