Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Spectrum Brands Rayovac™ Roughneck™ Flashlights
Specifications
Type | Flashlight |
---|---|
Includes | Batteries, krypton bulb, push-button switch, and adjustable spot-to-flood focus for increased vision |
Material | Polypropylene |
Warranty | Lifetime |
Includes: Includes batteries listed below.
Catalog Number | Mfr. No. | Length (English) | Battery Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Battery Type | Price | Quantity & Availability | ||||
17-925-2D
|
Spectrum Brands
R2AA BA |
5.62 in. | 2 AA Alkaline | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-120-159
|
Spectrum Brands
R2D |
10.75 in. | 2 D | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Nonroll design in a waterproof and chemical-resistant polypropylene casing. Feature krypton bulb, push-button switch, and adjustable spot-to-flood focus for increased vision.
Warranty and Services
Lifetime warranty.
Specifications
Flashlight | |
Batteries, krypton bulb, push-button switch, and adjustable spot-to-flood focus for increased vision | |
Polypropylene | |
Lifetime |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title