Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ Rayon-Tipped Applicators
6 in. Standard rayon swab
$33.00
Specifications
Diameter (English) Handle | 0.10 in. |
---|---|
Length (English) | 6 in. |
Product Type | Applicator |
Diameter (Metric) Handle | 0.254cm |
Grade | Medical |
Catalog Number | Mfr. No. | Handle Material | Handle Type | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Handle Material | Handle Type | Tip Style | Price | Quantity & Availability | |||
22-029-570
|
Puritan™
25806 1PR |
Plastic | Semi-Flexible | Minitip |
Pack of 100 for $33.00
Case of 10 PK for $311.00
|
|
|||
Description
General purpose applicator; Specimen collection swab for testing and screening; Cell collection for DNA testing; Made in USASpecifications
0.10 in. | |
Applicator | |
Medical | |
Rayon |
6 in. | |
0.254cm | |
Sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title