Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BIOTIX™ Rainin LTS Compatible Racked Filter Tips
BIOTIX™ Rainin LTS Compatible Racked Filter Tips create an ergonomic system in the lab with FlexFit™, StarStop™ and an LTS™ style pipettes
Supplier: BIOTIX™ 63300000
Description
- FlexFit™ technology creates a seal with less insertion forces than that of competitors
- StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
- X-Resin™ maximizes sample recovery and accuracy by reducing surface-to-sample binding
- Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
- Polyethylene filters are 99.9% BFE (bacterial filter efficiency)
- Racked in the new Optimus Rack which can be re-used as a 96-well SBS automation reservoir
Order Info
960 tips/pack
Certifications
ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.
Specifications
20 μL xTIP4, LowRetention-Filtered-ST | |
Filtered | |
Clear | |
Rainin LTS | |
49.5 mm | |
Manual Volume Transfer | |
FlexFit, StarStop, X-Resin, Blade | |
Ergonomic | |
960 tips/pack | |
Single-use | |
Yes | |
Polypropylene |
24 μL | |
Sterile | |
Not Autoclavable | |
1.95 in. | |
BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free | |
E-Beam | |
Rack | |
10 racks/pack, 5 packs/case | |
Red | |
Rainin LTS | |
xTIP 4 | |
2, 10, 20 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction