Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ RadEye™ SPRD-GN Spectroscopic Personal Radiation Detector
Change the game with unprecedented protection. The Thermo Scientific™ RadEye™ SPRD-GN Spectroscopic Personal Radiation Detector is the first personal radiation detector that can significantly exceed the original ANSI N42.48 2008 standards for
Supplier: Thermo Scientific™ 4250812
Description
The RadEye SPRD-GN is a next generation detector that reestablishes the standard in personal radiation detection. The RadEye SPRD-GN radiation detector includes software for configuring RadEye and Spectra download.
- Drop distance: 1.5m
- Energy Range: 60 keV to 3 MeV (+/- 30%)
- Background Measurement: NBR (Natural Background Rejection): Advanced with 6 Energy Windows
- Source-less stabilization algorithm running continuously
Specifications
IP65 | |
USB to IRDA | |
CLYC (Cs2LiYCl6) | |
Gamma & Neutron | |
1 μR/h - 25 mR/h (10 nSv/h - 250 μSv/h) | |
0.385 lb. (including batteries and rubber sleeve) |
Wireless communications BT4 optional | |
RadEye SPRD-GN Personal Radiation Detector, includes software for configuring RadEye and Spectra download | |
AAA x 2, 120 hr. (alkaline), 100 (rechargeable) | |
(cps per µSv/h (662 keV)) 110 | |
Display, LED, Sounder, Vibe |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction