Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Qualitative Filter Paper
Student quality Qualitative Filter Paper for use in school or home.
Supplier: Eisco™ CH0388D
Description
- Pack of 100.
Specifications
Disc | |
Cellulose | |
10 μm | |
Student | |
Filter Paper | |
15 cm |
Conical Funnel | |
11 μm | |
General Filtration | |
100 Pk. | |
5.9 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction