Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
QRP™ 75G Qualatherm™ Cleanroom Mid-Temperature Gloves - 23 in.
Click to view available options
Universal
Description
- PolyTuff silicon elastomer formulation offers clean, liquid-proof, mid-temperature protection
- For use with wet or dry contact temperatures ranging from 78°F to 450°F (25.5°C to 230°C)
- 23 in. cuff provides protection past the elbow joint
- Packaged for ISO 5 (Class 100) cleanrooms
- Resistant to chemicals, solder, and fluxes
Specifications
Color | White |
Hand | Specific |
Material | Silicone Elastomer |
Size | Universal |
Temperature (English) Max. | 450°F |
Temperature (Metric) Max | 230°C |
For Use With (Application) | Ceramics, Diffusion Furnaces, Food Handling/Processing, and Quartz Wafer Boats |
Glove Cuff Style | Open |
Series | 75G |
Length (English) | 23 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction