Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Amber Glass Jug with Phenolic Pulp/Vinyl Cap
Click to view available options
Capacity (Metric):
3785 mL
Description
- Molded finger grips for easy handling
- Perfect for storage of liquids in large quantity
Specifications
Diameter (Metric) | 165 mm |
Closure Liner | Pulp/Vinyl |
Closure Material | Phenolic |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Height (English) | 11.97 in. |
Height (Metric) | 304 mm |
Capacity | 128 oz., 3785mL |
Capacity (Metric) | 3785 mL |
Capacity (English) | 128 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction