Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Pyroceram™ Hot Plate Stirrer PROMO

The Pyroceram™ Hot Plate Stirrer is made with the same durability and quality that has gone into Pyroceram™ top products since 1964.

Manufacturer:  Corning™ 6795420DAC22

Catalog No. 11-500-15AC22


Add to cart

Description

Description

  • Twin display stirring hot plate shows both temperature and stirring speed on separate digital displays to ensure accuracy.
  • Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
  • Digital displays indicate when set temperature and stirring speeds are reached
  • Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Angled front panel and large knobs minimize damage from spills
  • PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
  • PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)
Specifications

Specifications

Glass Ceramic
Pyroceram™ Top
8.4 lb.
120 V, 60 Hz
PC420D
5 x 7 in.
41°F to 1022°F
60 Hz
698 W
3.2 kg
Rectangle
1
2 Year
120 V
Bright LED hot top icon lights up when top plate is over 60°C, even when heat control is turned off, two piece casting design deflects spills away from electronics and includes a built in mount for an optional 18 in. support rod.
3.81 kg
Microprocessor
Exclusive closed loop stirring control monitors and regulates the stirring speed from 60 to 1150 rpm for aqueous, viscous or semi solid solutions.
Ambient to 550°C
5°C to 550°C
5.9 A
7.05 lb.
Hot Plate Stirrer, Stirrer
US
60 to 1150 rpm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit