Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyridine, Honeywell Burdick & Jackson™
Click to view available options
Quantity:
2.5 L
4 x 4 L
Packaging:
Glass Bottle
Description
- Ultra-low water specifications
- Low amine specifications
- Low particulate levels
- High solvent purity
Specifications
Grade | Low Water |
Quantity | 2.5 L |
Flash Point | 20 °C |
Packaging | Glass Bottle |
Physical Form | Liquid, Clear |
Refractive Index | 1.5085 - 1.5109 |
Safety and Handling
Recommended Storage : Room Temperature
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title