Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ PYREX™ VISTA™ Culture Tubes with Phenolic Screw Caps
Functionality, economy and quality.
Supplier: Corning™ 7082525/EMD
Description
- Supplied with deep-form phenolic caps to facilitate handling and sealing after autoclaving
- Blue enamel marking spot provides excellent surface for pencil notations
- Pencil marks are easily erased
- Replacement caps available
Specifications
Phenolic | |
Threaded | |
150 mm | |
No | |
Rubber | |
Autoclavable | |
25 mm |
Black | |
55 mL | |
Borosilicate Glass | |
Blue Enamel Marking Spot | |
Non-sterile | |
No | |
Screw Cap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction