Learn More
Corning™ PYREX™ Filtering Flask without Sidearm Tubulation
Shaped to give maximum mechanical strength
$285.00 - $1316.00
Specifications
Description | Style: Filtering; Top style: Heavy duty rim |
---|---|
Material | Borosilicate Glass |
Neck Style | Narrow Mouth |
Disposable | Reusable |
Mouth Style | Narrow |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
10-041A
|
Corning™
5320250 |
250 mL |
Pack of 6 for $285.00
Case of 3 PK for $635.00
|
|
|||||
10-041C
|
Corning™
53201L |
1 L |
Case of 12 for $1,316.00
|
|
|||||
10-041D
|
Corning™
53202L |
2000 mL |
Each for $303.00
Case of 12 EA for $2,474.00
|
|
|||||
10-041B
|
Corning™
5320500 |
500 mL |
Pack of 6 for $631.00
Case of 3 PK for $1,400.00
|
|
|||||
10-041E
|
Corning™
53204L |
4 L |
Each for $387.00
Case of 6 EA for $1,635.00
|
|
|||||
Description
These flasks, without tubulation, are blown in special molds, in shapes designed to give maximum mechanical strength. These flasks are graduated to show their approximate capacity. Marked 'Filter Flask' to avoid confusion with similar sizes of Erlenmeyer flasks. All flasks have permanent white enamel graduations and marking spots.
Specifications
Style: Filtering; Top style: Heavy duty rim | |
Narrow Mouth | |
Narrow |
Borosilicate Glass | |
Reusable | |
Non-sterile |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.