Learn More
Corning™ PYREX™ Heavy Wall Filtering Flasks with Replaceable Tubulation
Replaceable plastic side arm secured by neoprene grommet
$102.00 - $1187.00
Specifications
Description | Style: Filtering; Top style: Heavy duty rim |
---|---|
Material | Borosilicate Glass |
Includes | Plastic tubulation |
Neck Style | Narrow Mouth |
No. per Pack | 1/Pk. |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
10-180T
|
Corning™
5341500 |
500 mL |
Case for $102.00
|
|
|||||
10-462-849
|
Corning™
53414L |
4 L |
Case of 4 for $1,187.00
|
|
|||||
Description
These heavy wall flasks have seated a bent, removable plastic tubulation in a grommet. Should the flask be upset, the grommet acts as a shock absorber. For convenience, the flasks are graduated to show approximate capacity. The neck finish affords an excellent fit for rubber stoppers of appropriate size. Tubulation O.D. is approximately 12.5 mm.
Cat. No. 5341-PTO replacement sidearm tubulation.
Order Info
Tubulation O.D. is 0.5 in. (12.5mm), accepts 0.375 in. I.D. (9.5mm) flexible tubing
Specifications
Style: Filtering; Top style: Heavy duty rim | |
Plastic tubulation | |
1/Pk. | |
Narrow |
Borosilicate Glass | |
Narrow Mouth | |
Reusable | |
Non-sterile |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.