Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PYREX™ Heavy Wall Filtering Flasks with Replaceable Tubulation
Replaceable plastic side arm secured by neoprene grommet
Supplier: PYREX™ 53412L
Description
These heavy wall flasks have seated a bent, removable plastic tubulation in a grommet. Should the flask be upset, the grommet acts as a shock absorber. For convenience, the flasks are graduated to show approximate capacity. The neck finish affords an excellent fit for rubber stoppers of appropriate size. Tubulation O.D. is approximately 12.5 mm.
Cat. No. 5341-PTO replacement sidearm tubulation.
Specifications
Heavy duty with removable plastic tubulation | |
12.5 mm | |
Borosilicate Glass | |
200 mL (approx.) interval | |
292 mm | |
6/Cs. | |
Single-use | |
Non-sterile | |
168 mm |
0.5 in. | |
2 L | |
200 mL (approx.) interval | |
11.5 in. | |
Narrow Mouth | |
1/Pk. | |
Heavy Duty Rim | |
No. 9 stopper (not included) | |
9 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction