Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ Rayon-Tipped Applicators
Collect specimen for testing and screening
$3.52 - $517.00
Specifications
Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
---|---|
Product Type | Applicator |
Grade | Medical |
Sterility | Sterile |
Tip Material | Rayon |
Catalog Number | Mfr. No. | Handle Material | Length (English) | Length (Metric) | Tip Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Handle Material | Length (English) | Length (Metric) | Tip Style | Price | Quantity & Availability | ||
22-029-502
|
Puritan™
25800 R 50 |
Aluminum | 5.43 in. | 13.8cm | Minitip |
Pack of 50 for $57.25
Case of 10 PK for $572.00
|
|
||
22-029-572
|
Puritan™
25801 R 50 |
Aluminum | 5.43 in. | 13.8cm | Regular |
Pack of 50
for $3.52
Save 89% Reg :
Case of 10 PK
for $35.15
Save 89% Reg : |
|
||
22-025-205
|
Puritan™
25808 1PR |
Polystyrene | 8 in. | 20.3cm | Extra Absorbent |
Case of 500 for $252.00
|
|
||
22-029-627
|
Puritan™
25806 1PR BT |
Polystyrene | 6 in. | 15.2cm | Soft, Smooth |
Case of 500 for $517.00
|
|
||
Description
- Medical grade quality
- Sterile
- Available in different tip sizes and handles made from different materials
25-806 1PR BT
- Shelf life is three years
- Absorbent, soft and smooth tip
- Packed in dry transport round bottom tube with injection molded cap
- Made from virgin polypropylene resin
- Securely holds swab in round bottom tube
- Creates safe and sterile environment to accommodate many different styles of collection devices
- Injection molded plug-style cap assures precision fit for multiple handle styles
- Distinctive label on tubes for describing product identity, expiry date, patient identification and collection information
Certifications
CE Marked (for medical use), ISO 9001:2008, ISO 13485:2003
Specifications
CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
Medical | |
Rayon |
Applicator | |
Sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title