Learn More
Puritan™ PurFlock Ultra™ and HydraFlock™ Flocked Swabs with Elongated Tips - Sterile
Polystyrene handle available with breakpoint (at 30, 80 or 100mm)
$391.00 - $525.00
Specifications
Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
---|---|
For Use With (Application) | For collection of Microorganisms, Buccal cells and forensic evidence |
Product Type | HydraFlock™ Swab |
Diameter (Metric) Tip | 5.5mm |
Diameter (English) Tip | 0.219 in. |
Catalog Number | Mfr. No. | Length (English) | Length (English) Handle | Length (English) Tip | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (English) Handle | Length (English) Tip | Product Type | Price | Quantity & Availability | ||
22-029-509
|
Puritan™
253506H |
5.93 in. | 3.14 in. | 0.77 in. | HydraFlock™ Swab |
Case of 500 for $391.00
|
|
||
22-029-507
|
Puritan™
253606H |
6 in. | 1.18 in. | 0.685 in. | HydraFlock™ Swab |
Case of 500 for $514.50
|
|
||
22-029-511
|
Puritan™
253706H |
6 in. | 4 in. | 0.685 in. | HydraFlock™ Swab |
Case of 500 for $525.00
|
|
||
22-029-513
|
Puritan™
253806H |
6 in. | 3.14 or 4 in. | 0.685 in. | HydraFlock™ Swab | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||
Description
- Medical grade quality swabs made of intricate, multi-length fibers
- With highly absorbent tips
- For collection of specimen, microorganisms, buccal cells, DNA and forensic evidence
- Individually wrapped
- PurFlock's fiber structure accounts for better cell yield in specimen where sample size is limited
- HydraFlock's fibers enhances rapid absorption and release of biological specimens
Certifications
CE marked, ISO 9001:2008, ISO 13485:2003
Compliance
FDA Good Manufcturing Practices (GMP)
Specifications
CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
HydraFlock™ Swab | |
0.219 in. | |
Sterile | |
Elongated flocked |
For collection of Microorganisms, Buccal cells and forensic evidence | |
5.5mm | |
Individually-wrapped | |
Polystyrene |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.