Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Purdue Products Betadine Surgical Scrub
$152.72
Specifications
Product Type | Betadine™ Surgical Scrub |
---|---|
Active Ingredients | 7.5% Povidone Iodine |
For Use With (Application) | For preparation of the skin prior to surgery, helps to reduce bacteria that potentially can cause skin infection |
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (English) | Volume (Metric) | Price | Quantity & Availability | ||||
19-066452
|
Purdue Products
6761815101 |
128.4 oz. | 3.8 L |
Each for $152.72
Case of 4 EA for $610.88
|
|
||||
Specifications
Betadine™ Surgical Scrub | |
7.5% Povidone Iodine | |
For preparation of the skin prior to surgery, helps to reduce bacteria that potentially can cause skin infection |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title