Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Proximity Firefighting Gloves - Knit Wrist
Click to view available options
Size:
Medium
Description
- Knit PBI and Aramid Fiber based aluminized material is the preferred shell for Proximity turnout gear
- Elkskin leather palm increases heat protection when gripping hot objects
- Crosstech moisture barrier helps keep hands dry and comfortable
- Aramid Fiber/Nomex™ lining for increased burn resistance
- Supplemental wool felt insulation inside of the glove provides an additional layer of protection
- Knit wrists helps prevent dirt and debris from entering the glove
Certifications
NFPA 1971-2007
Specifications
Back Material | Aluminized PBI/Aramid Fiber |
Certifications/Compliance | NFPA 1971-2007 |
Cuff Material | Leather Pull Tab |
Coating Material | Uncoated |
Color | Brown, Silver |
Hand | Specific |
Product Type | Proximity Firefighting Gloves |
Size | Medium |
Finger Style | Full |
Glove Cuff Color | Gray |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction