Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ XStream™ Fume Hoods
Offering unsurpassed containment of chemical fumes and vapors while conserving energy when operated at velocities as low as 60 fpm.
Supplier: Labconco™ 110510002/EMD
Requires :
- Work surface
- Base cabinet or stand
- Remote blower
- Ductwork
Description
- Design negates the effects of air turbulence, vortexing, and interior air “roll”
- By-pass airflow design with variable air volume compatibility
- Eco-Foil™ Air Foil with aerodynamic Clean-Sweep™ airflow openings reduces energy consumption from 7-10%
- Clean-Sweep™ Sash Handle slots bleed air into the hood chamber and directs fume concentrations away from breathing zone
- Cord-Keeper™ Slots on left and right side of air foil
- Upper Dilution Air Supply bathes the sash interior with room air to eliminate chemical fumes along the sash plane near breathing zone
- Glacier white powder-coated steel exterior
- Rear Downflow Dual Baffle System to counteract in.roll in. of air in traditional hoods
- Opti-Zone™ Baffle with tapered slots decreases typical face velocity variations found with other baffles
- Chemical-resistant, fiberglass-reinforced, composite panel liner and baffles with flame spread index less than 25 per ASTM E84
- Baffles are removable for cleaning
- Tempered safety glass vertical-rising sash with cable pulley
- Powder-coated sash handle with aerodynamic Clean-Sweep™ openings
- 37.5 in. (95.3cm) high sightline from the work surface to the header panel
- Removable front and side panels, and front and interior service access panels for access to plumbing and electrical wiring
- LED lighting; ADA-compliant light and blower switches
- Sash stop located at 18 in. (45.7cm) sash opening position
- Powder-coated stainless steel, 12.81 in. (32.5cm) ID exhaust connection(s)
- Required (not included): Remote Blower, Ductwork, Work Surface, and Base Cabinet or Stand
- Two pre-plumbed service fixtures with forged brass valves, lower right side with brass tubing for gas and lower left side with copper tubing for cold water. Components for converting either or both fixtures to air and vacuum are provided. Inlet tubing is not provided.
- One pre-wired GFCI electrical duplex receptacle on lower right side (8' models have one additional pre-wired GFCI electrical duplex receptacle on the lower left side)
Specifications
Fume Hood | |
LED | |
580 cfm | |
1.5 m | |
2 Service fixtures and 1 electrical duplex | |
1.5 m |
Powder | |
27.2 x 50.1 x 42.75 in. | |
59 in. | |
71.1 cm | |
5 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction