Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ ProSurface Wipes
ProSurface disinfectant provides powerful one-step cleaning with a best-in-class contact time of just one minute. ProSurface eliminates 48 pathogens, including bacteria, viruses and fungi, without damaging surfaces.
Specifications
Product Type | Wipes |
---|---|
Material | Polypropylene |
Autoclavable | Not Autoclavable |
Disposable | Yes |
For Use With (Application) | Surfaces |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-910-704
|
Medicom™
40060 |
6 x 6.75 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-910-705
|
Medicom™
40061 |
9 x 12 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Proprietary TotalClean™ technology provides powerful 1-step cleaning and disinfection in a best-in-class contact time: just 1 minute
- ProSurface kills more pathogens than most competitors - eliminates 48 pathogens, including bacteria, viruses and fungi
- Surface-safe on most non-porous surfaces
- No residue (low quat content)
- Fragrance-free
- Low toxicity - no gloves or protective eyewear required for handling
- EPA registered - i.e., all claims have been validated
- Treated surface must remain visibly wet for one minute
Specifications
Wipes | |
Not Autoclavable | |
Surfaces |
Polypropylene | |
Yes | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title