Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Propper StrateLine Autoclave Tape
Indicates status of sterlization jobs
Supplier: Propper 268005
This item is not returnable.
View return policy
Description
White tape with stripes that turn dark during steam sterilization to distinguish processed and unprocessed items.
- Universal adhesive provides secure bonding and easy removal without traces of residue
- 3 in. core
Steam Sterilization
Specifications
Autoclavable | |
Synthetic resin | |
Tape | |
Indicator Tape | |
48/Cs. | |
54.9 m | |
3 in. |
Rubber, Self-adhesive | |
White | |
Crepe Paper | |
Steam Sterilization | |
180 ft. | |
0.75 in. | |
7.62 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction