Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pro-Lab Diagnostics™ Certified, Calibrated Nickel-Chromium Inoculating Loops
For use when strict calibration is required
$239.00
Specifications
Material | Nickel Chromium (80/20) |
---|---|
Product Type | Inoculating Wire Loop |
Includes | Protective case and certificate of calibration (calibrated using the evans Blue Dye method (Cumitech 2A)) |
Calibrated | Yes |
Includes: Protective case and certificate of calibration (calibrated using the evans Blue Dye method (Cumitech 2A))
Catalog Number | Mfr. No. | Volume | Diameter (English) Inside | Diameter (Metric) Inside | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume | Diameter (English) Inside | Diameter (Metric) Inside | Price | Quantity & Availability | |||
22-286-242
|
Pro-Lab Diagnostics™
PL.120 |
10 μL | 0.19 in. | 0.5 cm |
Pack of 5 for $239.00
|
|
|||
Description
- Manufactured from the highest quality 80/20 nickel chromium wire
- Calibrated using the Evans Blue Dye Method (Cumitech 2A)
- Each pack of 5 loops is presented in a protective case
- Accompanied by the appropriate certificate of calibration
Specifications
Nickel Chromium (80/20) | |
Inoculating Wire Loop | |
Protective case and certificate of calibration (calibrated using the evans Blue Dye method (Cumitech 2A)) | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title