Learn More
B Medical Systems™ Premium Pharmacy Refrigerator, 476 L (16.8 ft.3)
Our Premium pharmacy refrigerators offer intuitive touch-screen controls and remote alarm monitoring for reliable 2 to 8°C storage.
Supplier: B Medical Systems™ P400
Description
Pharmacy refrigerators are designed for the safe storage of pharmaceuticals at temperatures between 2 and 8°C with a setpoint of 5°C. Refrigerators include positive airflow rear wall plenums and interior designs, allowing ample clearance around inventory loads to assure uniform storage temperatures and overall stability.
- Consistent interior temperature uniformity, stability,
- Fast temperature recovery after door openings
- Accurate temperature control at setpoint
- Doors can be reversed in the field without special modifications
Specifications
Pharmacy Refrigerator | |
476 L | |
5°C | |
Solid with Glass Window | |
Painted Steel | |
Stainless Steel | |
Upright | |
Air Cooled | |
Pharmacy Storage | |
Manual | |
B Connected | |
Bottom Mounted | |
40.9 in. | |
78.3 in. | |
20 A | |
115 V | |
1 | |
1.4 kWh/day |
16.8 cu. ft. | |
2°C to 8°C | |
R600a | |
1 (1 compartment) | |
Polyurethane Foam | |
cUL, FDA Class I, ENERGYSTAR | |
Off-white | |
Touch Screen | |
7 Year Compressor, 2 Year Parts and Labor | |
P400 | |
Alarm system | |
40.9 x 27.5 x 78.3 in. | |
29 in. | |
27.5 in. | |
NEMA 5-15 | |
60 Hz | |
300 w | |
567 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.