Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Premium Flame Resistant Solid Vest
Click to view available options
Size:
X-Large
2X-Large
Description
- ANSI Class 2
- Flame resistant through 50 Home Washes and 30 Industrial Washes
- Modacrylic Material with Industrial Wash Flame Resistant Reflective Tape means our FR vests last twice as long!
- Meets ASTM F1506
- Arc Rating: ATPV 5.5 cals/cm2
- NFPA 70E / HRC = 1
- 2 in. 3M™ Scotchlite™ Reflective Material - 8935 Silver Industrial Wash Flame Resistant Fabric
- 100% ANSI Modacrylic
- Nomex™ Thread
- Flame Resistant binding
- Pockets: 1 lower outside
- Hook and loop closure
Specifications
Arc Flash Rating | Arc Rating: ATPV 5.5 cal/cm2 |
Closure Type | Hook and Loop |
Certifications/Compliance | ASTM F1506 |
Color | Orange |
Size | X-Large |
Material | Modacrylic, FR Reflective Tape |
Length (English) | 15.75 in. |
Length (Metric) | 40 cm |
No. of Pockets | 1 lower outside |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction