Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Surgical Design Premier Rankin Kelly Forceps
Surgical Design™ Premier Rankin Kelly Forceps are used to clamp and regulate the flow of blood in larger vessels and manipulate heavier/thick tissues. Blood flow is controlled by the ratcheted-locking mechanisms found near the rings. These multipurpose forceps are known for their fine tips and half-serrated jaws.
$1160.00
Specifications
No. per Pack | 12 |
---|---|
Design | German Forging |
Length (English) | 6.25 in. |
Material | Surgical Grade Stainless Steel |
Product Type | Ratcheted Forceps |
Catalog Number | Mfr. No. | Tip Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tip Style | Price | Quantity & Availability | |||||
22-079-753
|
Surgical Design
GM165S |
Straight |
Case of 12 for $1,160.00
|
|
|||||
22-079-754
|
Surgical Design
GM166S |
Curved |
Case of 12 for $1,160.00
|
|
|||||
Description
- Surgical Design™ Premier line exceeds performance and quality expectations. Guaranteed.
- Ultra-Smooth, Beveled-Edge Finish
- Snag-Free
- Unbelievable Workmanship – Guaranteed Free From Defect
- Engineered to Exact Standards
- Large rings for comfort and ease of use
- Corrosion protected by passivation and ultrasonic cleaning
- Properly Tempered - Rockwell Hardness (HRC): 40-45
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
12 | |
6.25 in. | |
Ratcheted Forceps | |
Premium | |
Hemostatic Forceps |
German Forging | |
Surgical Grade Stainless Steel | |
Satin/Anti-Glare | |
Multipurpose |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title