Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PDC Healthcare Securline™ Blood Band Plus
Large, white data area offers clear and easy readability, helping to reduce medical errors
Specifications
Includes | 24 Easy-peel labels (14 on draw tube tail, 9 on wristband, and 1 on the draw tube label), one Xtender Band™, adhesive peel-off tail, alpha-numeric serialization |
---|---|
Closure Type | SecurSnap™ snap |
Material | Poly Synthetic |
Closure Material | Plastic |
Product Type | Securline™ Blood Wristband |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-138-869
|
PDC Healthcare
240616PDB |
Red |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
22-138-868
|
PDC Healthcare
240614PDB |
Yellow |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | |||||
Description
- Adhesive peel-off tail applies directly to specimen tubes
- SecurSnap™ Closure uses plastic instead of metal snaps to attach band, providing greater patient safety, comfort, and security
- Includes 23 easy-peel labels for quick ID and specimen tracking
- Each box comes with one Xtender Band™ for larger patients
Specifications
24 Easy-peel labels (14 on draw tube tail, 9 on wristband, and 1 on the draw tube label), one Xtender Band™, adhesive peel-off tail, alpha-numeric serialization | |
Poly Synthetic | |
Securline™ Blood Wristband | |
17 in. | |
0.5 in. | |
1.27cm |
SecurSnap™ snap | |
Plastic | |
Designed for inpatient use, allows to write patient information one time only on the draw tube label while the non Carbon Paper transfers patient information onto the band | |
43.1cm | |
Adult | |
17 x 0.5 in. (43.1 x 1.27cm) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title