Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PDC Healthcare Cerner V-Notch™ Secondary Labels
Provide correct label placement every time
$111.00 - $155.00
Specifications
Color | White |
---|---|
Format | Label |
Product Type | V Notch Secondary Label |
For Use With (Application) | Labeling and identification of BD vacutainer plus Plastic tubes |
Quantity | 1000/Roll |
Catalog Number | Mfr. No. | Shape | Size (English) | Size (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Shape | Size (English) | Size (Metric) | Price | Quantity & Availability | |||
22-275-654
|
PDC Healthcare
22275654 |
Rectangle | 1.75 x 2 in. | 4.44 x 5.08 cm |
Pack of 6 for $111.00
|
|
|||
22-275-672
|
PDC Healthcare
22275672 |
Square | 4.50 x 4 in. | 11.43 x 10.16 cm |
Pack of 2 for $155.00
|
|
|||
Description
For quick, easy, and accurate identification of BD Vacutainer™ Plus Plastic Tubes. The V-Shaped notch aligns with the color-coded notch and sidebar to provide:
- Consistent and easy labeling guides
- Accurate, reliable bar code scanning
- Quicker test results
- Operational efficiencies that save time and money
- Reduced patient ID errors
- Fewer patient sample redraws
- Fewer readability errors with analyzers
Specifications
White | |
V Notch Secondary Label | |
1000/Roll |
Label | |
Labeling and identification of BD vacutainer plus Plastic tubes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title