Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
B Medical Systems™ Precision Combo Blood and Plasma Refrigerator-Freezer
Our Precision combination blood bank refrigerator and plasma freezer provides reliable, space-saving storage.
Supplier: B Medical Systems™ BF261
Description
Refrigerators include positive airflow rear wall plenums and interior designs, allowing ample clearance around inventory loads to assure uniform storage temperatures and overall stability.
- FDA Class II certified
- Air plenum creates uniform horizontal airflow at all levels
- High-performance 5-pane insulated glass viewing window standard on Premium Series models
- Stainless-steel interior will not rust or corrode
Specifications
Combination Refrigerator-Freezer | |
4.2 cu. ft. | |
119 L | |
Solid with Glass Refrigerator Window and Solid Freezer Door | |
1 Refrigerator and 2 Freezer Drawers | |
Manual | |
Alarm system | |
R600a and R290 | |
Blood Bags (51 x 450 mL), Plasma Bags (84 x 350 mL) | |
Stainless Steel | |
Stainless Steel | |
Upright | |
Touch Screen | |
Chart Recorder | |
5 Year Compressor, 2 Year Parts and Labor | |
65 in. | |
8 A | |
115 V | |
1 | |
311 lb. |
4.2 cu. ft. | |
119 L | |
4°C for Refrigerator and -32°C for Freezer | |
2 | |
Bottom Mounted | |
B Connected | |
Yes | |
115 V | |
Stainless Steel | |
Polyurethane | |
cULus, FDA Class II, AABB | |
Off-white | |
Blood and Plasma Storage | |
BF261 | |
27.4 in. | |
0.9 kWh/day | |
NEMA 5-15 | |
60 Hz | |
200 w |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title