Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
B Medical Systems™ Precision Blood Bank Refrigerator, 295 L (10.4 ft.3)
Our Precision blood bank refrigerators offer an economical option for reliable whole blood bag storage.
Supplier: B Medical Systems™ B291
Description
Refrigerators include positive airflow rear wall plenums and interior designs, allowing ample clearance around inventory loads to assure uniform storage temperatures and overall stability.
- FDA Class II certified
- Air plenum creates uniform horizontal airflow at all levels
- High-performance 5-pane insulated glass viewing window standard on Premium Series models
- Stainless-steel interior will not rust or corrode
Specifications
Blood Bank Refrigerator | |
295 L | |
R600a | |
1 (1 compartment) | |
Painted Steel | |
Stainless Steel | |
Upright | |
Air Cooled | |
Blood Banking | |
5 Year Compressor, 2 Year Parts and Labor | |
B291 | |
Alarm system | |
Bottom-mounted | |
25.6 in. | |
23.7 in. | |
10 A | |
115 V | |
1 | |
1.6 kWh/day | |
Blood Bags (159 x 450 mL) |
10.4 cu. ft. | |
4°C | |
Solid with Glass Window | |
6 | |
Polyurethane Foam | |
cULus, AABB, FDA Class II | |
Off-white | |
Touch Screen | |
Chart Recorder | |
Manual | |
B Connected | |
Yes | |
25.6 x 23.7 x 68.9 in. | |
68.9 in. | |
60.2 cm | |
NEMA 5-15 | |
60 Hz | |
200 w | |
333 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction