Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW Sustainability Solutions PowerForm PF-95BL 6.1 mil Nitrile Exam Dry Core Sweat Absorbent Gloves
GREENER_CHOICESDP

Catalog Number 17441099
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Keep hands cooler and more comfortable with premium exam quality nitrile gloves, featuring Unique Dry Core moisture management technology.

  • Dry Core Moisture Management Technology pulls sweat away from the skin leaving the wearer dryer
  • Fully textured surface for superior wet and oily grip
  • Silicone-free for critical environments
  • 1.5 AQL exceeds laboratory standards
  • ANSI Level 3 Abrasion
  • EcoTek Sustainable Technology
Certifications/Compliance ASTM D6319-19, ASTM F1671-13, ASTM F739-12, ANSI/ISEA 105-2016
Certifications/Compliance (Europe) Reach EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015
Applications Healthcare, Laboratory, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.9 mil
Finger Thickness (Metric) 0.18 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6.1 mil
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 2X-Large
Thickness (English) 6.9 mil
Thickness (Metric) 0.18 mm
FDA 510 (k) Yes
Model N106556
Series PF-95BL
Tensile Strength 20 MPa
Length (English) 9.5 in.
Length (Metric) 24.2 cm
Show More Show Less

*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit