Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SW Sustainability Solutions PowerForm PF-95BL 6.1 mil Nitrile Exam Dry Core Sweat Absorbent Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Dry Core Moisture Management Technology pulls sweat away from the skin leaving the wearer dryer
- Fully textured surface for superior wet and oily grip
- Silicone-free for critical environments
- 1.5 AQL exceeds laboratory standards
- ANSI Level 3 Abrasion
- EcoTek Sustainable Technology
Specifications
Certifications/Compliance | ASTM D6319-19, ASTM F1671-13, ASTM F739-12, ANSI/ISEA 105-2016 |
Certifications/Compliance (Europe) | Reach EU 1907/2006, EU 2016/425, EN ISO 21420:2020, EN 455-2000-2015 |
Applications | Healthcare, Laboratory, Industrial |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6.9 mil |
Finger Thickness (Metric) | 0.18 mm |
Latex Free | Yes |
Show More |
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction