Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Potassium Iodate Solution, 0.1N (N/10) (Certified), Fisher Chemical
Click to view available options
Quantity:
1 L
Packaging:
Glass Bottle
Specifications
Color | Colorless |
Boiling Point | 100°C |
Melting Point | 0°C |
Concentration | 0.0995 to 0.1005N |
Density | 1.0g/cm³ |
Grade | Certified |
Identification | Pass Test |
Packaging | Glass Bottle |
Vapor Pressure | 17.5mmHg |
Quantity | 1 L |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction