Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Porcelainware Starter Kit
The Porcelainware Starter Kit includes a variety of porcelain products.
Supplier: United Scientific™ PORTKIT1
Description
One each of:
- Low-form crucible, 50 mL
- High-form crucible, 50 mL
- Casserole, 220 mL capacity
- Mortar and pestle set, 125 mm I.D., 500 mL capacity
- Evaporating dish, 82 mm dia., 75 mL capacity
- Clay pipe triangle, 2 in. (5 cm)
- Crucible tongs, nickel-plated, steel, 9 in. (22.9 cm)
Specifications
Autoclavable | |
White | |
Evaporating Dish | |
Various | |
125 mm, 82 mm |
220, 50, 500, 75 mL | |
Porcelain | |
Various | |
4.9 in., 3.2 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction