Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair with Round Tube Base - Desk Height with Medium Back, Seat Tilt, and Stationary Glides in Polyurethane

Polyurethane Chair with Medium Back and Round Tube Base is height adjustable for 31 in. work surfaces and features ergonomic adjustments, larger back, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and is easily cleaned.
This item is not returnable.
View return policy
Description
- Medium Back
- Adjustable from 19 to 24.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
136 kg | |
27 in. | |
Black | |
Powder-coated steel | |
Polyurethane | |
15 year parts, lifetime on pneumatic lift | |
15.86 kg | |
No | |
No | |
19 to 24.25 in. |
300 lb. | |
Blue | |
68.58 cm | |
Yes | |
Pneumatic | |
Desk Height | |
35 lb. | |
No | |
Yes | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title