Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Polyurethane
SDPSCI_ED

Fisherbrand™ Polyurethane Chairs in Chrome are height adjustable for 36 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

 View more versions of this product

Catalog No. S36279


Add to Cart

Description

Description

  • Adjustable from 20.25-28 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

General Seating Chair
136 kg
Round tube chrome foot ring with internal lock
Medium
Standard
Polished Cast Aluminum
Yes
Black
Chrome
Yes
34 lb.
No
25 in.
2 in.
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
66.04 cm
300 lb.
21.5 to 29 in.
17 in.
Chrome Base
43.18 cm
26 in.
ANSI/BIFMA
Polished Cast Aluminum
No
Yes
50.8 mm
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
20 in.
Medium Bench Height
Yes
Polyurethane
Recommendations

Recommendations

Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit