Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kinematica POLYTRON™ Standard Dispersing Aggregate
For basic tasks including grinding of animal tissue samples, 36 mm outer diameter
Supplier: Kinematica 11070317
Description
- W-design prevents fibrous, stringy or solid samples from clogging aggregate
- East Care design for disassembly and autoclaving
- Standard
- Volume capacity: 200 to 4500 mL
- Length: 250 mm
- Outer diameter: 36 mm
Applications:
- Dispersing fibrous, stringy or solid samples (e.g., pieces of meat
For Use With:
- POLYTRON™ PT10-35GT
- POLYTRON™ PT3100D
- POLYTRON™ PT6100D
- POLYTRON™ PT45-80GT (F coupling)
Specifications
Aggregate | |
4000 mL | |
6 in. | |
250 mm | |
CE, Rohs, IEC EN 61000-6-2, EN 61000-6-3, IEC EN 61010-2-51 | |
POLYTRON™ PT-DA 36/4EC-F250 | |
1 Ea. | |
3 lb. |
34 m/s | |
200 mL to 4.5 L | |
12 in. | |
Stainless Steel | |
Yes | |
Homogenizer, Stand, Aggregate | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title