Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polypropylene Beard Cover
Cool and comfortable
Specifications
Material | Polypropylene |
---|---|
Color | White |
Latex Free | Yes |
Seam Type | Elastic |
For Use With (Application) | Excellent for use in food preparation and industries where body contaminants are a concern |
Catalog Number | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Size | Price | Quantity & Availability | ||||||
19-098-917
|
Regular | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Excellent for use in food preparation and industries where body contaminants are a concern.
Excellent for use in food preparation and industries where body contaminants are a concern.
- Cool, nonflammable, nonparticulating Comfortable elastic seams
- Latex-free
- White
Specifications
Polypropylene | |
Yes | |
Excellent for use in food preparation and industries where body contaminants are a concern |
White | |
Elastic |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title